4W 1-Light Medium E-26 LED Table Lamp in Aged Brass

You last purchased this on
 
Hudson Valley

Renwick 4W 1-Light Medium E-26 LED Table Lamp in Aged Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hudson Valley

Renwick 4W 1-Light Medium E-26 LED Table Lamp in Aged Brass

  • Fast #
  • Part #HUDL1513AGB
  • Item #8156534
  • Manufacturer Part #L1513-AGB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aged Brass Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Renwick
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Depth:
5 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
18-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Brass, Metal
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
4 W
Width:
16 in