Hudson Valley Lighting

Renwick 4W 1-Light Medium E-26 LED Table Lamp in Old Bronze

Part #HUDL1513OB  |  Manufacturer Part #L1513-OB

Color/Finish:
Old Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: LED

Collection: Renwick

Color Finish: Old Bronze

Color Finish Category: Bronze Tones

Depth: 5 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 18-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: T10

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: [Brass, Metal]

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 4

Width: 16 in