Hudson Valley Lighting

Rousseau 40W 5-Light Candelabra E-12 Base Pendant in Aged Brass

Part #HUD2035AGBPK  |  Manufacturer Part #2035-AGB-PK

Color/Finish:
Aged Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vintage Edison style bulb included

Specifications

Bulb Type: Incandescent

Collection: Rousseau

Color Finish: Aged Brass

Color Finish Category: Brass Tones

Diameter: 18 in

ETL Listed: No

Energy Star Compliant: No

Height: 7-3/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Contemporary, Modern

Material: Glass

Number Of Lights: 5

UL Listed: Yes

Volts: 120V

Watts: 40