35W 3-Light Wedge Xenon Vanity Fixture in Aged Brass
Ryan 35W 3-Light Wedge Xenon Vanity Fixture in Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Collection:
- Ryan
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 5 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 6-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Wedge
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel, Glass
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 35 W
- Weight:
- 3 lb
- Width:
- 17-1/2 in