60W 2-Light Medium E-26 Incandescent A19 Semi-flush Mount Ceiling Fixture in Aged Brass
Savona 60W 2-Light Medium E-26 Incandescent A19 Semi-flush Mount Ceiling Fixture in Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- We began by fitting a bright linen shade with a frosted glass diffuser for cheerful light dispersion
- Then we overlaid a custom crafted metal shade guard, replete with eye-catching transitions, to complete the memorable look
- Retro-chic, Savona channels the chrome-plated era of diners and drive-ins with its flair and timeless class
- Frosted glass diffuser shade attachment
Specifications
- ADA Compliant:
- No
- Collection:
- Savona
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Diameter:
- 14-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Cream
- Height:
- 10-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Farmhouse, Modern
- Material:
- Metal, Linen
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 9 lb