6 in. 60W 1-Light Medium Wall Sconce in Old Bronze
Selkirk 6 in. 60W 1-Light Medium Wall Sconce in Old Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Influenced by the paintings of Picasso and Matisse, French designers crafted pure forms that embodied emotional essence
- Sleekly curved, Selkirk’s rectangular arms soften the sconce’s cubist sensibility, creating an edgy design with a sensual heart
- A renowned fashion capitol, Paris became the epicenter of the decorative arts movement in the early 20th century
- Socket Ring Shade Attachment
Specifications
- ADA Compliant:
- No
- Collection:
- Selkirk
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- Depth:
- 6 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Off White, Hardback, Lexan
- Height:
- 20 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10 in