Hudson Valley Lighting

Selkirk 60W 2-Light Candelabra E-12 Wall Sconce in Polished Nickel

Part #HUD642PN  |  Manufacturer Part #642-PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Selkirk

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 6 in

Energy Star Compliant: No

Height: 20 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up/Down Lighting

Number Of Lights: 2

UL Listed: No

Volts: 120V

Watts: 60

Width: 10 in