Hudson Valley Lighting

Silo 75W 1-Light Medium E-26 LED Pendant in Aged Brass

Part #HUD7715AGB  |  Manufacturer Part #7715-AGB

Color/Finish:
Aged Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Bulb Type: LED

Collection: Silo

Color Finish: Aged Brass

Color Finish Category: Brass Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: White

Height: 12 in

Installation Type: Chain Hung

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Contemporary

Material: Brass

Number Of Lights: 1

Type: Pendant

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 75

Width: 14-3/4 in