75 W 1-Light Wall Bracket Sconce in Polished Chrome
Southport 75 W 1-Light Wall Bracket Sconce in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast beading on the round backplate and the shade base create a streamline motif, drawn from a celebrated era of 20th century design
- Spring Shade Attachment
- Cylinders of matte opal glass rise from circular socket holders to give Southport a well-proportioned look that is sleek and strong
Specifications
- Collection:
- Southport
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-1/4 in
- Height:
- 6-1/4 in
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- HID
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 4-3/4 in