75W 3-Light G9 Double Loop Base Xenon Vanity Wall Light in Polished Chrome
Southport 75W 3-Light G9 Double Loop Base Xenon Vanity Wall Light in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast beading on the round backplate and the shade base create a streamline motif, drawn from a celebrated era of 20th century design
- Spring Shade Attachment
- Cylinders of matte opal glass rise from circular socket holders to give Southport a well-proportioned look that is sleek and strong
Specifications
- ADA Compliant:
- No
- Collection:
- Southport
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal, Matte
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Up/Down Lighting
- Material:
- Glass
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 19-1/4 in