100W 3-Light Medium E-26 Vanity Light in Polished Nickel
Sutton 100W 3-Light Medium E-26 Vanity Light in Polished Nickel
Frequently Purchased Together
Product Details
- Sutton’s tube-shaped arms and opal glass shades draw on the strong, yet graceful style of gas-lit originals
- Flourished details, like the shapely cast socket holders, reference the rich decorative legacy of historic design
- The alluring shape of vintage lighting is a complement to its meticulous fabrication
- Up/Down mounting
- Socket Ring Shade Attachment
Specifications
- ADA Compliant:
- No
- Collection:
- Sutton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 8 in
- Energy Star Compliant:
- No
- Glass Type:
- Opal
- Height:
- 10-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Material:
- Glass
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 26 in