2-Light Bath and Vanity Light in Polished Nickel
Sutton 2-Light Bath and Vanity Light in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- W: 16 1/4" H: 10 1/4" Ext: 8"
- 2 100W M Bulbs Required
- Sutton Wall Mount Light; Pol. Nickel Shown at Right
- Residential
- Bright white enamel finish
- 5/16" margin turnback
Specifications
- ADA Compliant:
- No
- Collection:
- Sutton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 8 in
- Energy Star Compliant:
- No
- Glass Type:
- Opal
- Height:
- 10-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Lighting Direction:
- Down Lighting
- Material:
- Glass
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 16-1/4 in