Hudson Valley Lighting

Tilly 4W 1-Light Wedge LED Wall Sconce in Polished Nickel

Part #HUDH121101PN  |  Manufacturer Part #H121101-PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mounts Horizontally or Vertically
  • Dimmable via ELV dimmer

Specifications

ADA Compliant: No

Bulb Type: LED

CSA Certified: No

Collection: Tilly

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Color Rendering Index CRI : 90

Color Temperature: 3000

Depth: 8 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Outside Frosted Inside

Height: 9 in

Installation Type: Wall Mount

Light Bulb Base Type: Wedge

Light Bulb Shape Code: G9

Lighting Direction: Down Lighting

Lumens: 360

Material: [Glass, Metal]

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 4

Weight: 3

Width: 6-3/4 in