Trinity 22-1/4 x 8 in. 75 W 3-Light Bracket in Polished Chrome

Part #HUD8903PC  |  Item #3347518  |  Manufacturer Part #8903-PC

$ 390.00 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Smooth minimalism makes a soothing impression in the Trinity bath collection
  • Glowing oval shades of matte-finished opal glass mount to clean cast metal bars
  • Sharp-lined, flat oval backplates and matching shade bases complete the fresh motif
  • Socket Ring Shade Attachment

Specifications

ADA Compliant: No

Bulb Type: Halogen

Collection: Trinity

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 4-3/4 in

Energy Star Compliant: No

Glass Type: Opal

Height: 8 in

Light Bulb Base Type: G9 Double Loop

Light Bulb Shape Code: G9

Lighting Direction: Up Lighting

Number Of Lights: 3

Volts: 120V

Watts: 225

Width: 22-1/4 in