75W 1-Light G9 Double Loop Base Xenon Vanity Wall Light in Polished Chrome
Trinity 75W 1-Light G9 Double Loop Base Xenon Vanity Wall Light in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Glowing oval shades of matte-finished opal glass mount to clean cast metal bars
- Sharp-lined, flat oval backplates and matching shade bases complete the fresh motif
- Smooth minimalism makes a soothing impression in the Trinity bath collection
- Socket Ring Shade Attachment
Specifications
- ADA Compliant:
- No
- Collection:
- Trinity
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal, Matte
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Up/Down Lighting
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 5-1/4 in