75W 2-Light Bath Light in Polished Chrome
Trinity 75W 2-Light Bath Light in Polished Chrome
Frequently Purchased Together
Product Details
- Glowing oval shades of matte-finished opal glass mount to clean cast metal bars
- Sharp-lined, flat oval backplates and matching shade bases complete the fresh motif
- Smooth minimalism makes a soothing impression in the Trinity bath collection
- Socket Ring Shade Attachment
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Trinity
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-3/4 in
- Energy Star Compliant:
- No
- Glass Type:
- Opal, Matte
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Bi-Pin G9
- Light Bulb Shape Code:
- G9
- Light Bulb Style:
- Miniature
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Up Lighting
- Material:
- Glass
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 13-3/4 in