50W 1-Light Wedge Xenon Vanity Fixture in Aged Brass
Uptown 50W 1-Light Wedge Xenon Vanity Fixture in Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- In France, long, white cone shapes are trending in lighting design
- Upton draws inspiration from this time and place in history
- The time is late nineteen-forties: Art Deco’s twilight is acceding to the advent of Mid-Century Modern
- Mouth-blown frosted glass and tapered tripod arms hearken back to the era while thick stepped backplates and weighty faceted arms, cast from molten metal, speak to the craft and concern we invest in all our fixtures to ensure that they endure in both style and substance
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Collection:
- Uptown
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 5-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Mouth Blown
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Wedge
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Style:
- Modern
- Material:
- Cast Metal, Glass
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 50 W
- Weight:
- 2 lb
- Width:
- 4-1/4 in