100W 1-Light Pendant in Aged Brass
Wadsworth 100W 1-Light Pendant in Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Our Wadsworth brings the circle and the square of this ancient science to an artistic three-dimensional setting, with an opal glass sphere shade poised at the heart of a textured black cube
- Facing out from each side is a beautiful band of metal in the shape of a circle, overlapped slightly from the square it touches
- Geometry is the study of figures in a space of a given number of dimensions and of a given type
Specifications
- Collection:
- Wadsworth
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 14-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 13-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 13-1/2 in