Hudson Valley Lighting

Wadsworth 100W 1-Light Pendant in Polished Nickel

Part #HUD5814PN  |  Manufacturer Part #5814-PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Geometry is the study of figures in a space of a given number of dimensions and of a given type
  • Our Wadsworth brings the circle and the square of this ancient science to an artistic three-dimensional setting, with an opal glass sphere shade poised at the heart of a textured black cube
  • Facing out from each side is a beautiful band of metal in the shape of a circle, overlapped slightly from the square it touches

Specifications

Bulb Type: Incandescent

Collection: Wadsworth

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

ETL Listed: No

Energy Star Compliant: No

Height: 14-1/4 in

Installation Type: Ceiling Mount

Length: 13-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Modern

Material: Glass

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 13-1/2 in