Hudson Valley Lighting Washington 60W 4-Light Candelabra E-12 Base Pendant

HUD4016

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • At once ornate and ethereal, the detailed turns of Washington’s crafted glassware are balanced by its pristine clarity
  • Rods Shade Attachment
  • To create this elaborate shape, a skilled artisan works molten glass into a special form called a “paste mold,” which is simultaneously turned by an assistant
  • Washington’s revolutionary style pays fitting homage to its namesake
  • With careful timing, the team produces a seamless piece of beautifully figured glasswork

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Washington
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
15-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
20 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Glass
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday