60W 2-Light Wall Sconce in Polished Nickel
Wylie 60W 2-Light Wall Sconce in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This clean and thoughtfully balanced design allows Wylie’s fine materials to express their inherent beauty
- Double Clip Shade Attachment
- Fashioned with a coveted quality of quiet glamour, Wylie’s pristine crystal stem is an elegant complement to its white cylindrical shade
Specifications
- ADA Compliant:
- No
- Collection:
- Wylie
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 5-1/2 in
- Energy Star Compliant:
- No
- Height:
- 12 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10-3/4 in