12 in. Fan Downrod in White
12 in. Fan Downrod in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Length:
- 12 in
- UL Listed:
- No
- Width:
- 3/4 in