18 in. Fan Downrod in White

Part #HUN25137  |  Item #4274129  |  Manufacturer Part #25137

$ 18.71 EACH
(Pricing is for 18 in)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: White

Color Finish Category: Whites

ETL Listed: No

Length: 18 in

UL Listed: No

Width: 3/4 in