Hunter Fan Company

72 in. Fan Downrod in Iron

Part #HUN26017  |  Manufacturer Part #26017

Length:

72 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Iron

Color Finish Category: Iron Tones

ETL Listed: No

Length: 72 in

UL Listed: No

Width: 3/4 in