Brookline® 5-Blade Ceiling Fan with Bowl Light Kit in Brushed Nickel

Part #HUN53109  |  Item #4708395  |  Manufacturer Part #53109

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Blade Finish: Light Wood

Blade Pitch: 13°

Blade Span: 52 in

CEC Compliant: For Sale in CA

CFM: 4749

Collection: Brookline®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Energy Star Compliant: No

Height: 14 in

Indoor Outdoor: Indoor

Light Bulb Base Type: Candelabra E-12

Number Of Blades: 5

Number Of Lights: 2

UL Listed: No

Volts: 120V

Watts: 63