Hunter Fan Company

Reinert 60W 5-Blade Ceiling Fan with 52 in. Blade Span and 3-Light in Premier Bronze

Part #HUN53012  |  Manufacturer Part #53012

Color/Finish:
Premier Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Blade Finish: Brazilian Cherry/Dark Walnut

Blade Pitch: 13°

Blade Span: 52 in

Bulb Type: Incandescent

CEC Compliant: Not for Sale in CA

CFM: 3395

Collection: Reinert

Color Finish: Premier Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Glass Type: Frost Amber

Height: 15-1/100 in

Indoor Outdoor: Indoor

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Down Lighting

Number Of Blades: 5

Number Of Lights: 3

UL Listed: No

Watts: 60