1 Amp 4 in. Station Indoor Control
1 Amp 4 in. Station Indoor Control
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stores 4 start times per program operating temperature range from 0 to 140° F
- Maximum station run time is 4 hours
- Programmable rain delay
- Two year warranty
Documents
Specifications
- AMP:
- 1
- Depth:
- 2 in
- Height:
- 6-1/2 in
- Width:
- 5-3/4 in