1 Amp 6 in. Station Indoor Control

You last purchased this on
 
Hunter Industries

1 Amp 6 in. Station Indoor Control

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hunter Industries

1 Amp 6 in. Station Indoor Control

  • Fast #
  • Part #HXC600I
  • Item #3030215
  • Manufacturer Part #XC600I
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stores 4 start times per program operating temperature range from 0 to 140° F
  • Maximum station run time is 4 hours
  • Programmable rain delay
  • Two year warranty
  • Requires Certification

Documents


Specifications

AMP:
1
Depth:
2 in
Height:
6-1/2 in
Width:
5-3/4 in