1 in. 100 gal Control Valve
1 in. 100 gal Control Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Flow Rate:
- 2 gpm - 120 gpm
- Pressure - Maximum:
- 150 psi
- Valve Size:
- 1 in
- Waterworks Application:
- Irrigation