1 in. Stainless Steel Sprinkler with Nozzle

Part #HI2504SS  |  Item #3754911  |  Manufacturer Part #I2504SS

Fitting Sizes:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pop-up height of 4"
  • Adjustable from 50 to 360°
  • Recommended operating pressure range is 40 to 100 psi
  • Five year warranty

Documents

Specifications

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Flow Rate: 31.5 gpm

Height: 7-7/8 in

Material: Stainless Steel

Maximum Pressure: 100 psi