1 x 3-1/4 in. PVC Sprinkler Control Valve
1 x 3-1/4 in. PVC Sprinkler Control Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Low flow capability allows use of Hunter's micro irrigation products
- Durable glass-filled nylon thread bonnet ring allows easy access without tools
- Double-beaded diaphragm seal design for superior leak-free performance
- Two year warranty
- Encapsulated 24VAC solenoid with captive plunger for hassle-free service
- DC latching solenoids enable Hunter's battery-powered controllers
Documents
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- Barbed
- End Connections:
- MNPT x Barbed
- Height:
- 5-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Pressure - Maximum:
- 150 psi
- Valve Size:
- 1 in
- Valve Type:
- Sprinkler Control Valve
- Width:
- 3-1/4 in