7-1/2 in. 360 Degree 100 psi Sprinkler Rotor with Drain Check Valve
PGP® Ultra 7-1/2 in. 360 Degree 100 psi Sprinkler Rotor with Drain Check Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- PGP® Ultra
- Diameter:
- 1-3/4 in
- End Connection 1:
- BSP
- End Connections:
- BSP
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 14.8 gpm
- Height:
- 7-1/2 in
- Pressure - Maximum:
- 100 psi
- Pressure - Minimum:
- 20 psi
- Spray Radius -:
- 360
- UL Listed:
- No