2500 ft. Decoder Cable
2500 ft. Decoder Cable
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Cable or Wire Type:
- Decoder
- Diameter - Outside:
- 2-2/25 mm
- Length:
- 2500 ft
- Product Type:
- Cable
- UL Listed:
- No
- Wire Gauge (AWG):
- 14 ga