3/4 in. Adjustable Pop-Up Rotor with Check Valve

You last purchased this on
 
Hunter Industries

3/4 in. Adjustable Pop-Up Rotor with Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hunter Industries

3/4 in. Adjustable Pop-Up Rotor with Check Valve

  • Fast #
  • Part #HPGP04CV
  • Item #3878761
  • Manufacturer Part #PGP04CV
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
14.8 gpm
Height:
7-1/2 in
Pressure - Maximum:
100 psi
Spray Radius -:
360