3/4 in. Full Circle Pop-up Rotor Sprinkler

Part #HI206P36V  |  Item #7749872  |  Manufacturer Part #I-20-6P-36V

Fitting Sizes:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 1-77/100 in

End Connection 1: BSP

End Connections: BSP

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 9-21/25 in

UL Listed: No