360 Degree 55 psi Nozzle in Grey
MP Rotator® 360 Degree 55 psi Nozzle in Grey
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Pro-Spray PRS40
- Collection:
- MP Rotator®
- Color Finish Name:
- Grey
- Flow Rate:
- 4.27 gpm
- Pressure - Maximum:
- 55 psi
- Pressure - Minimum:
- 25 psi
- Spray Radius -:
- 360
- UL Listed:
- No