360 Degree Fiber Core Rotator Nozzle in Red

You last purchased this on
 
Hunter Industries

MP Rotator® 360 Degree Fiber Core Rotator Nozzle in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hunter Industries

MP Rotator® 360 Degree Fiber Core Rotator Nozzle in Red

  • Fast #
  • Part #HMP2000360
  • Item #3384382
  • Manufacturer Part #MP2000360
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Pro-Spray PRS40
Collection:
MP Rotator®
Color Finish Name:
Red
Flow Rate:
1.74 gpm
Pressure - Maximum:
55 psi
Pressure - Minimum:
25 psi
Spray Radius -:
360
UL Listed:
No