Hunter Industries

5-1/2 x 4 x 1/2 in. Regulated Pop-Up Spray with Check Valve

Part #HPROS04PRS40CV  |  Manufacturer Part #PROS04PRS40CV

Fitting Sizes:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 2-1/4 in

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Height: 5-1/2 in

High Pressure: 40

Length: 4 in

Product Type: Spray

UL Listed: No