5 Amp Mini Clik Rain Sensor
5 Amp Mini Clik Rain Sensor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Five year warranty
- Includes rain sensor and 25' of 20 AWG sheathed, two-conductor, UL-approved wire
Documents
Specifications
- AMP:
- 5
- Height:
- 2 in
- Length:
- 6 in
- UL Listed:
- Yes