210 Degree 55 psi Nozzle in Blue

You last purchased this on
 
Hunter Industries

MP Rotator® 210 Degree 55 psi Nozzle in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hunter Industries

MP Rotator® 210 Degree 55 psi Nozzle in Blue

  • Fast #
  • Part #HMP300090
  • Item #3384378
  • Manufacturer Part #MP300090
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Pro-Spray PRS40
Collection:
MP Rotator®
Color Finish Name:
Blue
Flow Rate:
2.49 gpm
Pressure - Maximum:
55 psi
Pressure - Minimum:
25 psi
Spray Radius -:
210
UL Listed:
No