Hunter Industries

AC Solenoid in Black

Part #H606800  |  Manufacturer Part #606800

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Black

Height: 1 in

Length: 1 in

Material: Plastic

Maximum Pressure: 220 psi

Waterworks Application: Irrigation

Width: 1 in