Decoder for ACC-99D Decoder Controller
Decoder for ACC-99D Decoder Controller
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- ACC-99D Decoder Controller
- Depth:
- 1/2 in
- Height:
- 3-5/8 in
- Product Type:
- Decoder
- Smart Home Enabled:
- No
- UL Listed:
- No
- Width:
- 1-1/2 in