0 items

Hunter Industries Spray Body

HPROS

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Pop-up height of 4" compatible with all female threaded nozzles
  • Recommended pressure range is 15 to 100 psi five year warranty

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Height
4 in
Maximum Pressure
100 psi

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday