Hunter Industries

X-Core® 8-5/8 in. 6-Station Outdoor Cabinet Control

Part #HXC600  |  Manufacturer Part #XC600

Height:

8-5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 1

Collection: X-Core®

Depth: 3-3/4 in

Height: 8-5/8 in

UL Listed: Yes

Volts: 120V

Width: 7 in