5 hp Forward Plate Compactor in Red and Metallic Black

Part #C3382000274  |  Item #7014812  |  Manufacturer Part #3382000274

Call for Pricing EACH

Horsepower:

5 hp
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Color Finish: [Red, Metallic Black]

Color Finish Category: Reds

Horsepower: 5 hp

Length: 39-3/10 in

Tool Type: Compactor

Weight: 166

Width: 18-1/10 in