Tamper with 9 in. Plate

Part #C3382000369  |  Item #7149699  |  Manufacturer Part #3382000369

Call for Pricing EACH

Width:

9 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Horsepower: 6 hp

Tool Type: Tamper

UL Listed: No

Width: 9 in