13 x 13 in. Stainless Steel Chimney Cover
13 x 13 in. Stainless Steel Chimney Cover
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Protect your chimney against birds/animals, certain downdrafts, debris, rain/snow and ascending sparks
- 100 % 304 Stainless Steel with a limited lifetime warranty
- Stainless Steel chimney cap
- Fully assembled for fast and easy installation with just a screw driver
- Fits outside flue tile dimensions
Specifications
- Diameter:
- 13 in
- Gauge (metal):
- 24 ga
- Height:
- 9-1/4 in
- Length:
- 13 in
- Material:
- Stainless Steel
- Vent Duct Shape:
- Square