2-1/2 in. Galvanized Steel Leg Kit for Chimney Cover in Black
2-1/2 in. Galvanized Steel Leg Kit for Chimney Cover in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Converts bolt-on style cap to a slip-in style cap.
- Use with HY-C CBO series.
- Galvanized leg kit.
- Black powder coated finish
Specifications
- Coating:
- Galvanized
- Length:
- 8-1/2 in
- Material:
- Steel
- Width:
- 2-1/2 in