HY-C Company

2-1/2 in. Stainless Steel Leg Kit for Chimney Cover

Part #HLK4SS  |  Manufacturer Part #LK4-SS

Width:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel leg kit.
  • Converts bolt-on style cap to a slip-in style cap.
  • Use with HY-C SS series.
  • 100 % 304 stainless steel

Specifications

Length: 8-1/2 in

Material: Stainless Steel

Width: 2-1/2 in