HY-C Company 9 in. Stainless Steel Chimney Cover

HSS9

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 100 % 304 Stainless Steel with a limited lifetime warranty
  • Fits outside flue tile dimensions
  • Fully assembled for fast and easy installation with just a screw driver
  • Protect your chimney against birds/animals, certain downdrafts, debris, rain/snow and ascending sparks
  • Stainless Steel chimney cap

SPECIFICATIONS

Diameter
9 in
Height
9-1/4 in
Length
16-3/4 in
Material
Stainless Steel
Width
16-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday